DV
NKK

Toggle Switch, Number of Connections: 6, Switch Function: On/On

  • Item # 2TPE8
  • My Part #
  • Mfr. Model # S732
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch, Number of Connections: 6, Switch Function: On/On close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Toggle Switches

Product Details

The NKK® toggle switch is a high-capacity standard-size toggle. Phenolic resin case with chromate plating over zinc-plated steel cover. Brass terminals.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function On/On
  • AC Contact Rating 50A @ 125VAC, 30A @ 250VAC
  • Terminals Screw
  • Mounting Hole 0.49" dia.
  • DC Contact Rating 50A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 1.16"
  • Stem Length 0.394"
  • Stem Dia. and Thread Size M12 P1 x 0.492"
  • Operating Temp. Range 14 Degrees to 158 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms