Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NKK

Toggle Switch, Number of Connections: 6, Switch Function: On/Momentary On

  • Item # 2TPE5
  • My Part #
  • Mfr. Model # S425T
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch, Number of Connections: 6, Switch Function: On/Momentary On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Toggle Switches

Product Details

The NKK® toggle switch is a medium-/high-capacity standard-size toggle. Melamine phenol case with chromate plating over zinc-plated steel cover. Silver-plated brass terminals.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function On/Momentary On
  • AC Contact Rating 15A @ 125/250VAC
  • Terminals Screw
  • Mounting Hole 0.50" dia.
  • Actuator Style Bat
  • Actuator Length 0.68"
  • Stem Length 0.472"
  • Stem Dia. and Thread Size M12 P1 x 0.492"
  • Operating Temp. Range 14 Degrees to 158 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products