Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NKK

Toggle Switch, Number of Connections: 3, Switch Function: On/On

  • Item# 2TPA6
  • Mfr. Model# S2F
  • Catalog Page# N/A
  • UNSPSC# 39121507
Toggle Switch, Number of Connections: 3, Switch Function: On/On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Toggle Switch
  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function On/On
  • AC Contact Rating 15A @ 125V, 6A @ 250V
  • Terminals 0.25" Quick Connect Tab
  • Mounting Hole 0.492" Dia.
  • DC Contact Rating 20A @ 30V
  • Actuator Style Bat
  • Actuator Length 0.394"
  • Stem Length 0.4062"
  • Stem Dia. and Thread Size M12 P1 x 0.492"
  • Operating Temp. Range 14 Degrees to 158 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms