Skip Content

WV
NKK

Toggle Switch, Number of Connections: 12, Switch Function: On/Momentary On

  • Item# 2TPA4
  • Mfr. Model# S45
  • Catalog Page# N/A
  • UNSPSC# 39121507
Toggle Switch, Number of Connections: 12, Switch Function: On/Momentary On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NKK® toggle switch is a medium-/high-capacity standard-size toggle. Phenolic resin case with steel with chromate plating over zinc plated cover. Silver-plated brass terminals.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form 4PDT
  • Number of Connections 12
  • Switch Function On/Momentary On
  • AC Contact Rating 15A @ 125VAC, 6A @ 250VAC
  • Terminals Solder Lug
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 20A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 1.063"
  • Stem Length 0.472"
  • Stem Dia. and Thread Size M12 P1 x 0.492"
  • Operating Temp. Range 14 Degrees to 158 Degrees F
  • Standards UL Recognized/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.