Skip Content

DV
NKK

Toggle Switch, Number of Connections: 9, Switch Function: On/Momentary On

  • Item # 2TNZ8
  • My Part #
  • Mfr. Model # S35
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch,3PDT,6A @ 250V,Solder Lug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NKK® toggle switch is a medium-/high-capacity standard-size toggle. Phenolic resin case with steel with chromate plating over zinc plated cover. Brass terminals with tin plating.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form 3PDT
  • Number of Connections 9
  • Switch Function On/Momentary On
  • AC Contact Rating 15A @ 125VAC, 6A @ 250VAC
  • Terminals Solder Lug
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 15A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 0.68"
  • Stem Length 0.472"
  • Stem Dia. and Thread Size M12 P1 x 0.492"
  • Operating Temp. Range 14 Degrees to 158 Degrees F
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products