Skip Content

DV
NKK

Toggle Switch, Number of Connections: 9, Switch Function: On/Off/Momentary On

  • Item # 2TNX1
  • My Part #
  • Mfr. Model # M2039B2B1W01
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch,3PDT,3A @ 250V,Solder Lug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NKK® toggle switch features an antirotation design that mates toggle and bushing. Antijamming design protects contacts from damage due to excessive downward force on actuator. High-torque bushing construction prevents rotation or separation from frame during installation. Epoxy-sealed terminals.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form 3PDT
  • Number of Connections 9
  • Switch Function On/Off/Momentary On
  • AC Contact Rating 6A @ 125VAC, 3A @ 250VAC
  • Terminals Solder Lug
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 4A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size M12 P1 x 0.472"
  • Operating Temp. Range -22 Degrees to 185 Degrees F
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products