Skip Content
DV
NKK

Toggle Switch, Number of Connections: 9, Switch Function: Momentary On/Off/Momentary On

  • Item # 2TNW9
  • My Part #
  • Mfr. Model # M2038B2B1W01
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch,3PDT,3A @ 250V,Solder Lug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NKK® toggle switch features an antirotation design that mates toggle and bushing. Antijamming design protects contacts from damage due to excessive downward force on actuator. High-torque bushing construction prevents rotation or separation from frame during installation. Epoxy-sealed terminals.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form 3PDT
  • Number of Connections 9
  • Switch Function Momentary On/Off/Momentary On
  • AC Contact Rating 6A @ 125VAC, 3A @ 250VAC
  • Terminals Solder Lug
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 4A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size M12 P1 x 0.472"
  • Operating Temp. Range -22 Degrees to 185 Degrees F
  • Standards UL Recognized/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products