Skip Content

DV
NKK

Rocker Switch, Contact Form: SPDT, Number of Connections: 3, Terminals: 0.250" Quick Connect Tab

  • Item # 2TPN3
  • My Part #
  • Mfr. Model # WR12AF
  • Catalog Page # N/A
  • UNSPSC # 39121541
Rocker Switch,SPDT,3 Connections close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rocker Switches

Product Details

This switch features single-unit construction of the flange and outer housing to help provide added protection from environmental elements. The contacts are designed specifically for breaking light welds, and the interlocked switching mechanism is designed to provide minimal bounce.

View More

Technical Specs

  • Item Rocker Switch
  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function On/On
  • Terminals 0.250" Quick Connect Tab
  • Mounting Hole 0.677" x 1.346"
  • AC Contact Rating 15A @ 125/250V
  • DC Contact Rating 15A @ 30VDC
  • Body Color Black
  • Switch Color Black
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • IP Rating IP67 (Front Panel), IP60 (Back Panel)
How can we improve our Technical Specifications?

Compliance and Restrictions

None