Skip Content

DV
NKK

Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.187" Solder Lug

  • Item # 2TPJ9
  • My Part #
  • Mfr. Model # JWL21RAA
  • Catalog Page # N/A
  • UNSPSC # 39121541
Rocker Switch,DPST,4 Connections close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rocker Switches

Product Details

This rocker switch is designed to handle large inrush currents in worldwide telecommunication equipment for power distribution applications. Its external insulating barriers help to increase insulation resistance and dielectric strength. An interior cover also helps to provide dust resistance between the actuator and the contact area. Terminals are molded in and epoxy sealed to lock out flux, dust, and other contaminants.

View More

Technical Specs

  • Item Rocker Switch
  • Contact Form DPST
  • Number of Connections 4
  • Switch Function On/Off
  • Terminals 0.187" Solder Lug
  • Mounting Hole 0.807" x 1.161"
  • AC Contact Rating 16A @ 125/250V
  • DC Contact Rating 5A @ 72VDC
  • Body Color Black
  • Switch Color Black
  • Operating Temp. Range -13 Degrees to 158 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None