Skip Content

WV
NKK

Rocker Switch, Contact Form: SPST, Number of Connections: 2, Terminals: 0.110" Solder Lug

  • Item # 2TPH8
  • My Part #
  • Mfr. Model # JWM11RAA
  • Catalog Page # N/A
  • UNSPSC # 39121541
Rocker Switch,SPST,2 Connections close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.10 / each

Web Price $5.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rocker switch is designed to handle large inrush currents in worldwide telecommunication equipment for power distribution applications. Its external insulating barriers help to increase insulation resistance and dielectric strength. An interior cover also helps to provide dust resistance between the actuator and the contact area. Terminals are molded in and epoxy sealed to lock out flux, dust, and other contaminants.

View More

Technical Specs

  • Item Rocker Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Off
  • Terminals 0.110" Solder Lug
  • Mounting Hole 0.606" x 0.945"
  • AC Contact Rating 10A @ 125/250V
  • Body Color Black
  • Switch Color Black
  • Operating Temp. Range -13 Degrees to 158 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.