Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NKK

SPDT Key Switch, On/On Switch Function

  • Item# 2TPV9
  • Mfr. Model# CKL12ATW01
  • Catalog Page# N/A
  • UNSPSC# 39121539
SPDT Key Switch, On/On Switch Function close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Key Switches

Product Details

Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, this key lock switch features rugged, die-cast housing and self-cleaning sliding contacts. It also features a vertically rotating switching mechanism for high reliability and long operating life.

View More

Technical Specs

  • Item Key Switch
  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function On/On
  • Terminals Solder Lug
  • Mounting Hole 0.748" dia.
  • AC Contact Rating 3A @ 240VAC
  • Stem Length 0.669"
  • Stem Dia. and Thread Size 19mm x M19 P1
  • Key Removal Position 1 and 3
  • Key Type Tubular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None