Skip Content

WV
NITE LITE OUTDOOR GEAR

Hooded Parka,M,Brown,Zipper

  • Item # 6EGA8
  • My Part #
  • Mfr. Model # NLBL MED REG
  • Catalog Page # N/A
  • Catalog Group # D4063
  • UNSPSC # 46181529
Hooded Parka,M,Brown,Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Parka
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Brown
  • Insulated Yes
  • Material Nylon
  • Lining Material Nylon
  • Closure Type Zipper
  • Fabric Weight 7.4 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Includes Removable Insulated Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products