Skip Content

DV
NITE LITE OUTDOOR GEAR

Hooded Jacket,3XL,Brown,Zipper

  • Item # 6EGC7
  • My Part #
  • Mfr. Model # NLRC 3XL REG
  • Catalog Page # N/A
  • Catalog Group # D4064
  • UNSPSC # 46181533
Hooded Jacket,3XL,Brown,Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 52" to 56"
  • Color Brown
  • Length 35"
  • Insulated No
  • Material Nylon
  • Lining Material Mesh
  • Closure Type Zipper
  • Fabric Weight 7.4 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Includes Attached Hood, Inner Neoprene Cuffs, Storm Flaps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms