Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NITE LITE OUTDOOR GEAR

Hooded Jacket,L,Brown,Zipper

  • Item # 6EFZ1
  • My Part #
  • Mfr. Model # NLHJ LRG REG
  • Catalog Page # N/A
  • Catalog Group # D4059
  • UNSPSC # 46181529
Hooded Jacket,L,Brown,Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Brown
  • Insulated Yes
  • Material Nylon
  • Lining Material Nylon
  • Closure Type Zipper
  • Fabric Weight 7.4 oz.
  • Includes Attached Quilted Hood with Drawcord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products