Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NITE LITE OUTDOOR GEAR

Hooded Jacket, 3XL, Brown, Zipper

  • Item# 6EFZ4
  • Mfr. Model# NLHJ 3XL REG
  • Catalog Page# N/A
  • Catalog Group# D4059
  • UNSPSC# 46181529
Hooded Jacket,3XL,Brown,Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Technical Specs

  • Item Hooded Jacket
  • Size 3XL
  • Fits Chest Size 52" to 56"
  • Color Brown
  • Insulated Yes
  • Material Nylon
  • Lining Material Nylon, Fleece
  • Closure Type Zipper
  • Fabric Weight 7.4 oz.
  • Includes Attached Quilted Hood with Drawcord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.