Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
NITE IZE

Tie Down Strap, 12 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Cam Buckle

  • Item # 52YW45
  • My Part #
  • Mfr. Model # CJWR12-09-R6
  • Catalog Page # N/A
  • UNSPSC # 31151904
Tie Down Strap, 12 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Cam Buckle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Cam Buckle
  • Cargo Tie Down Length 12 ft.
  • Cargo Tie Down Width 1"
  • Working Load Limit 700 lb.
  • Breaking Strength 2100 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Zinc Alloy
  • Color Black and Orange
  • Cargo Tie Down End Type Endless
  • For Use With Trailers
  • Includes Mounting Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Tie-Down Strap,12 ft. L,1 In W is rated 4.7 out of 5 by 6.
Rated 5 out of 5 by from Sturdy, well designed Secure Strap for getting things tight
Date published: 2018-04-14
Rated 5 out of 5 by from Strong and secure For a recent research project I was required to suspend a 60lbs object high above the ground at several exact height (down to the centimeter). The CamJam system was perfect for me and my team's needs. We were able to confidently set multiple heights and not worry about slippage during high velocity impacts. At the same time, the ability to adjust the CamJam to the exact position needed was ideal. If it is good enough for research, it is good enough for anything day to day activities can throw at it!
Date published: 2017-07-16
Rated 4 out of 5 by from Buckle is both effective and well-made. Webbing feeds and sl Buckle is both effective and well-made. Webbing feeds and slides through easily, even in the more complicated 'lockout' configuration. Nicely finished.
Date published: 2016-01-18
Rated 4 out of 5 by from This 1" Webbing CamJam is the best looking and functioning w This 1" Webbing CamJam is the best looking and functioning webbing fastening I have found.
Date published: 2015-08-21
Rated 5 out of 5 by from My main tie down was a ratchet set.The CAMJAM was used as a My main tie down was a ratchet set.The CAMJAM was used as a secondary tie down on 09 ultra classic, simple to attach and held never slipped during trip from my home near Atlanta to Darlington ,SC. My Hog was secured even in the rain ,highly recommend ,great buy.
Date published: 2015-08-17
Rated 5 out of 5 by from Fantastico, versatil! Fantastico, versatil!
Date published: 2015-08-01
  • y_2018, m_7, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_52YW45, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.