Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NITE IZE

Tie Down Strap, 12 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Cam Buckle

  • Item # 20UY98
  • My Part #
  • Mfr. Model # CJW12-M1-R8
  • Catalog Page # N/A
  • UNSPSC # 24102101
Tie Down Strap, 12 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Cam Buckle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Cam Buckle
  • Cargo Tie Down Length 12 ft.
  • Cargo Tie Down Width 1"
  • Working Load Limit 700 lb.
  • Breaking Strength 2100 lb.
  • Cargo Tie Down End Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.