Skip Content

DV
NITE IZE

Tie-Down Strap,6 ft.

  • Item # 20UY97
  • My Part #
  • Mfr. Model # CJW6-M1-R8
  • Catalog Page # N/A
  • UNSPSC # 24102101
Tie-Down Strap,6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tie-Down Strap
  • Adjustment Type Cam Buckle
  • Strap Length 6 ft.
  • Strap Width 1"
  • Working Load Limit 700 lb.
  • Breaking Strength 2100 lb.
  • Body Material Polypropylene
  • Hardware Material Stainless Steel
  • Fitting Style Cam Buckle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.