Skip Content

ST
NITE IZE

Tablet Stand Mount Kit

  • Item # 29PK37
  • My Part #
  • Mfr. Model # STTK-11-R8
  • Catalog Page # N/A
  • UNSPSC # 43211613
Tablet Stand Mount Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steelie pedestal stand mount kit provides a simple way to hold your smart technology. Easy to dock and re-dock your tablet on desks, countertops, and other surfaces.

View More

Technical Specs

  • Item - Tablet Cases and Holders Tabletop Stand
  • Material Aluminum, Magnet, Silicon, Foam Tape, Plastic, Steel
  • Color Silver/Black
  • Length 1-1/16"
  • Width 1-1/16"
  • Height 1-9/64"
  • Item Tablet Pedestal Stand Mount Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Tablet Stand Mount Kit is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I just got this Pedestal mount, and it is a beauty to look a I just got this Pedestal mount, and it is a beauty to look at, My ipad and iphone look great stuck to the pedestal, Really nice for movies or reading text messages. The magnet is super strong, so no worries there.
Date published: 2013-01-29
  • y_2018, m_6, d_24, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_29PK37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.