Navigation Menu New

Access My Account, Order History, Lists and more here.

56PW35 ROTC-09-R3 UNSPSC # 0

Tablet Case, Charcoal, 10-5/8" Height

  • Item # 56PW35
  • Mfr. Model # ROTC-09-R3
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tablet Case, Charcoal, 10-5/8" Height

  • Item # 56PW35
  • Mfr. Model # ROTC-09-R3
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item - Tablet Cases and Holders Tablet Case
  • Compatible With 7 in to 10 in Tablets
  • Material Nylon, Polyurethane
  • Color Charcoal
  • Length 8-29/32 in
  • Width 7-11/16 in
  • Height 10-5/8 in
  • Item Tablet Case

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top