Skip Content

ST
NITE IZE

Steelie Magnet,Universal,Neodymium

  • Item # 40LH89
  • My Part #
  • Mfr. Model # STSM-11-R7
  • Catalog Page # N/A
  • UNSPSC # 43191501
Steelie Magnet,Universal,Neodymium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Steelie Magnet
  • Material Neodymium
  • Fits Brand Various Electronic Devices
  • Fits Model Universal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Steelie Magnet,Universal,Neodymium is rated 4.4 out of 5 by 7.
Rated 3 out of 5 by from Product causes issues with my phone. I purchased the windshield mound a few days ago and I love it. My only complaint is that the magnet, when placed too high on the back of my lg g6, causes the screen to randomly lock up and disables the pull down menu. I had to remove the magnet, ruining the adhesive. The issue is fixed by moving the magnet lower down on the back of the phone but I'm still a little upset that there was that issue in the first place.
Date published: 2018-05-04
Rated 3 out of 5 by from Expensive for the lifespan I purchased my set to use in my car for my smart phone. The strong magnet and simple installation made it easy to get started. After about six months of use the rubber gasket inside the desk that attaches to the phone became smooth and the phone will not stay upright on The wall mount. Sometimes gravity pulls it to the left or the right but it always pulls it down so that the phone no longer stays in the position I choose for it to stay. I had written the review three months ago I would have given it five stars. Six months in it still has a strong magnet but the rubber gasket seems to need to be replaced. Now it’s just more of a hassle to use
Date published: 2018-02-09
Rated 5 out of 5 by from Steelie Dash Mount Kit I have the steelie ball mounted to my dash, just under my A/C vent and left of my radio. Its very convenient to slap my smartphone on my dash and go. If i need the GPS, its right there (no stupid suction cup to block my view) and can easily plug it into power or my radio. Its a super strong magnet, yet hasnt affected my phone at all. it swivels easily, so i can easily see my phone without glare. The magnet attached easily to my phone case (low profile, wont snag pockets). Will probably put another steel ball in my wife's car for when we travel. Its all very secure. Not sure how the vent mount would work, but Im VERY happy with the dash mount. I HIGHLY recommend.
Date published: 2017-08-20
Rated 5 out of 5 by from I really love this product because of the creative idea and I really love this product because of the creative idea and also quality of produce
Date published: 2014-11-30
Rated 5 out of 5 by from This is the best thing I have used and seen, in along time. This is the best thing I have used and seen, in along time. It holds my iPod on my vibrating Harley with no problem.Doesn't move at all when most bolts vibrate off.. love it..
Date published: 2014-04-15
Rated 5 out of 5 by from Great idea. Easy to attach components. Just wish my store ha Great idea. Easy to attach components. Just wish my store had the whole range..pedestal kit would have been better for my car GPS rather than the car mount kit. Otherwise works very well.
Date published: 2014-02-17
Rated 5 out of 5 by from Love this product. Simple, easy to use, Love this product. Simple, easy to use,
Date published: 2014-02-08
  • y_2018, m_5, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_40LH89, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.