Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NITE IZE

Rope Tightener,1-1/2 In.,Aluminum,Silver

  • Item # 2EVH4
  • My Part #
  • Mfr. Model # F9S-02-09
  • Catalog Page # N/A
  • UNSPSC # 24102101
Rope Tightener,1-1/2 In.,Aluminum,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rope Tightener
  • Size 1-3/4"
  • Material Aluminum
  • For Use With 1/16" to 3/16" Rope
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rope Tightener,1-1/2 In.,Aluminum,Silver is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Use these all over our sailboat & have never seen slippage. Use these all over our sailboat & have never seen slippage. Use them on heavy duty tarps with 40 mph winds making the tarp flap like crazy & no problem. The teeth are not sharp & do not wear or cut into the lines/cord/rope either.
Date published: 2013-06-11
Rated 5 out of 5 by from the Figure 9 small is the best way to tie down the tent line the Figure 9 small is the best way to tie down the tent lines that I have ever seen. Just attache on end to the line and loop the line around stake pull back to figure the bottom of figure nine and loop, pull tight and put line with the locking teeth. Then when you are ready to leave, pull out line from teeth and you are done. No knots to untie and it never comes loose, plus figure nine is now attached to line for next use. I love it!!!
Date published: 2012-09-03
Rated 5 out of 5 by from What a great devise. Easily allows desired tension between t What a great devise. Easily allows desired tension between two points...
Date published: 2012-08-14
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2EVH4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.