Skip Content
NC
NITE IZE

Mobile Phone Pen, Stylus, Lime

  • Item # 30FX88
  • Mfr. Model # IMP-M3-R7
  • Catalog Page # N/A
  • UNSPSC # 43191501
Mobile Phone Pen,Stylus,Lime close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pen/Stylus
  • Touchscreen Compatibility Universal
  • Tip Material Rubber
  • Barrel Material Nylon
  • Barrel Color Lime
  • Includes Carabineer Clip and Pen
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Mobile Phone Pen,Stylus,Lime is rated 4.4 out of 5 by 5.
Rated 4 out of 5 by from Good Pen Great little pen, exactly what I have been looking for! Unfortunately the cap fell off the very first day but I found it the next morning (had heard an odd sound the night before and connected the dots when I noticed the missing cap). Kept the top tight from that point forward with no issue. It's reversible, so I kept the carabiner as the pen lid and removed only the pen from the key ring to write. Unfortunately, the wire gate disappeared earlier today. I keep the pen on a key ring with only one key, and have had it for only two weeks. Otherwise this is a perfect little stowaway pen for writing in waterproof ink on the fly. I hope the retailer will exchange for a replacement because I have been searching for exactly this type of product. Would recommend, and will continue using.
Date published: 2017-07-16
Rated 4 out of 5 by from I work in the a profession that requires black ink. Wish you I work in the a profession that requires black ink. Wish you had black ink refills, other than that it's a great product.
Date published: 2016-10-01
Rated 5 out of 5 by from A great pen that is always handy.Thank you! A great pen that is always handy.Thank you!
Date published: 2015-12-29
Rated 4 out of 5 by from Well, I lost mine the first week...the pen came unscrewed wh Well, I lost mine the first week...the pen came unscrewed while the clip held it to a strap on a bag. But it was very useful the week I had it, so I will order another and store it INSIDE the bag this time.
Date published: 2014-04-22
Rated 5 out of 5 by from We love our Inka pens because the quality is very high, the We love our Inka pens because the quality is very high, the size is perfect for use on a neck lanyard and they always work.
Date published: 2014-01-31
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_30FX88, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.