Skip Content

DV
NITE IZE

Mobile Phone Pen,Stylus,Blue

  • Item # 30FX87
  • My Part #
  • Mfr. Model # IMP-M2-R7
  • Catalog Page # N/A
  • UNSPSC # 43191501
Mobile Phone Pen,Stylus,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pen/Stylus
  • Touchscreen Compatibility Universal
  • Tip Material Rubber
  • Barrel Material Nylon
  • Barrel Color Blue
  • Includes Carabineer Clip and Pen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms