Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NITE IZE

Leather Holster Small Tall, Black Oilskin Leather, 1-3/8" Height, 2" Width, 3-7/8" Depth

  • Item# 6UKR8
  • Mfr. Model# ETLS-03-17
  • Catalog Page# N/A
  • UNSPSC# 23231001
Leather Holster Small Tall, Black Oilskin Leather, 1-3/8" Height, 2" Width, 3-7/8" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Holster Small Tall
  • Type Executive Series
  • Material Oilskin Leather
  • Number of Pockets 1
  • Width 2"
  • Depth 3-7/8"
  • Height 1-3/8"
  • Fits Belts Up To 2"
  • For Use With Most Small to Medium Mobile Phones
  • Color Black
  • Features Magnetic Lid Closure, Low Profile Waistband or Belt Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None