Skip Content

ST
NITE IZE

LED Mini Flashlight, Aluminum, Silver, 4.75"

  • Item # 33H456
  • My Part #
  • Mfr. Model # X5DMB-HUVT
  • Catalog Page # 531
  • UNSPSC # 39111702
LED Mini Flashlight, Aluminum, Silver, 4.75" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable No
  • Length 4.75"
  • Body Dia. 0.87"
  • Lumens Range 0 to 49
  • Run Time on High Setting 17.5 hr.
  • Body Color Silver
  • Flashlight Body Material Aluminum
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 17.5/85 hr.
  • Lamp Life 1000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode UV
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Drop Rating 1.0m
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


LED Mini Flashlight, Aluminum, Silver, 4.75 In is rated 4.3 out of 5 by 6.
Rated 4 out of 5 by from Great light for curing resins I use this light for tying fishing flies and it is the perfect wave lenth (365-400) to cure most quick cure resins used to tie flies.
Date published: 2018-05-14
Rated 5 out of 5 by from Excellent portable tool. I purchased the original single mode, I use it for checking glass while scouring thrift stores. Has saved me money regarding mislabelled antique glass.
Date published: 2018-05-11
Rated 3 out of 5 by from Needs to be stronger Just not bright enough, must get light right on top of things that may fluoresce in uv. Tolerable for checking uv-visible inks and watermarks, viewed up close anyway. But to scan an area of more than a few square inches to try to find anything that flouresces, just not bright enough. Not Recommend recommendation is based on this; if all you need is to check drivers licenses or other stuff with uv-visible security marks, ought to work well and really last.
Date published: 2017-05-20
Rated 4 out of 5 by from We have 3 of these at work we use to spot oil leaks on turbi We have 3 of these at work we use to spot oil leaks on turbine engines. The synthetic oil glows under uv light. We have used these same 3 for about 10 years now. Have only had to replace batteries. The only complaint I've ever heard was that they could be brighter.
Date published: 2016-10-31
Rated 5 out of 5 by from My wife gave me an Inova UV flashlight as a gift years ago. My wife gave me an Inova UV flashlight as a gift years ago. I lost track of it for quite a while and when I found it it wasn't working. I sent a message and received a quick reply. Send the product in and they would repair or replace it, no charge. Which they did. It's more expensive than your average torch, but it lasts a lifetime. I take it to dark restaurants and amaze my friends lighting up the menu. It's a very special pocket flashlight.
Date published: 2015-01-17
Rated 5 out of 5 by from I've bought other flashlights that claim to be UV lights, bu I've bought other flashlights that claim to be UV lights, but they cast little more than purplish hue. This light however is a true black-light! Fluorescing items do glow. The light also has two power settings which is excellent for when you need a little less intensity for more contrast.
Date published: 2014-07-06
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_33H456, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.