Skip Content

DG
NITE IZE

General Purpose Kychn Light ,LED,Clear

  • Item # 32GE99
  • My Part #
  • Mfr. Model # MLT02-07-01
  • Catalog Page # N/A
  • UNSPSC # 39111702
General Purpose Kychn Light ,LED,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keychain Flashlight
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size CR2016
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable No
  • Length 19.50"
  • Lumens Range 0 to 49
  • Run Time on High Setting 20 hr.
  • Body Color Clear
  • Flashlight Body Material Plastic
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 20/25 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.