Skip Content

DG
NITE IZE

Gen Purpose Keychain Light,LED,Green

  • Item # 20UR48
  • My Part #
  • Mfr. Model # MLSA-M4-R7
  • Catalog Page # N/A
  • UNSPSC # 39111702
Gen Purpose Keychain Light,LED,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keychain Flashlight
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size CR2032
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable No
  • Length 3.18"
  • Lumens 16/2
  • Lumens Range 0 to 49
  • Maximum Lumens Output 16
  • Run Time on High Setting 9 hr.
  • Body Color Green
  • Flashlight Body Material Plastic
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 9/64 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Standards ANSI/NEMA FL1
  • Drop Rating 2.0m
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.