Skip Content

DG
NITE IZE

LED Headlamp, Plastic, 38,900 hr. Lamp Life, Maximum Lumens Output: 142, Orange

  • Item # 32GF06
  • My Part #
  • Mfr. Model # HLSA-19-R7
  • Catalog Page # 544
  • UNSPSC # 39111702
Industrial Headlamp,LED,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size AAA
  • Lumens Range 100 to 249
  • Maximum Lumens Output 142
  • Run Time on High Setting 4 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Orange
  • Flashlight Body Material Plastic
  • Special Light Output Mode Red Light, Strobe
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4/602 hr.
  • Lamp Life 38,900 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 3.36 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Beam Distance 84m
  • Water Penetration Rating IPX7
  • Drop Rating 1.0m
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.