Skip Content

DG
NITE IZE

Industrial Headlamp,LED,Blue

  • Item # 32GF04
  • My Part #
  • Mfr. Model # HLSA-03-R7
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Headlamp,LED,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size AAA
  • Lumens 142/3
  • Lumens Range 100 to 249
  • Maximum Lumens Output 142
  • Run Time on High Setting 4 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Blue
  • Flashlight Body Material Plastic
  • Special Light Output Mode Red Light, Strobe
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4/602 hr.
  • Lamp Life 38,900 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 3.36 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Beam Distance 84m
  • Water Penetration Rating IPX7
  • Drop Rating 1.0m
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.