Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NITE IZE

LED Hands Free Light, Plastic, White, 2.41"

  • Item # 20UR54
  • Mfr. Model # NBL2-06-02-10
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Hands Free Light, Plastic, White, 2.41" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $15.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.09 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Lumens Range 0 to 49
  • Flashlight Battery Size CR2016
  • Flashlight Battery Type Lithium-Ion
  • Run Time on High Setting 20 hr.
  • Body Color White
  • Flashlight Body Material Plastic
  • Length 2.41"
  • Light Output Modes High / Low
  • Mounting Type Gear Tie Twist Tie
  • Special Light Output Mode Red Light
  • Batteries Included Yes
  • Battery Burn Time 20/25 hr.
  • Flashlight Beam Type Fixed
  • Standards CE
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Weight with Batteries 0.56 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


LED Hands Free Light, Plastic, White, 2.41 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from The Bikelit is an absolute awesome product.It is easy to use The Bikelit is an absolute awesome product.It is easy to use and works like a charm.Kind RegardsJacques Momberg
Date published: 2012-10-15
  • y_2017, m_6, d_19, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20UR54, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.