Skip Content

NC
NITE IZE

Earphone Cord Supervisor, Orange Plastic and Steel, 1/2" Height, 1-1/2" Width, 3" Depth

  • Item # 6UKU8
  • My Part #
  • Mfr. Model # CVM-03-19
  • Catalog Page # N/A
  • Catalog Group # G4039
  • UNSPSC # 43191609
Earphone Cord Supervisor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Earphone Cord Supervisor
  • Type Curvyman
  • Material Plastic and Steel
  • Width 1-1/2"
  • Depth 3"
  • Height 1/2"
  • For Use With Any Ear Bud Headphones, Headsets
  • Color Orange
  • Features Clips Onto Zippers, Purses, Backpacks and/or Keys, Includes a Size #0 S-Biner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Earphone Cord Supervisor, Orange Plastic and Steel, 1/2 In Height, 1-1/2 In Width, 3 In Depth is rated 5.0 out of 5 by 5.
Rated 5 out of 5 by from Love these I have several of these guys. My small cords or ear buds are never tangled and always handy to carry on my keys, or when I travel.
Date published: 2017-07-30
Rated 5 out of 5 by from Absolutely simple brilliance!!!! I use these everywhere...ea Absolutely simple brilliance!!!! I use these everywhere...earphones, vehicles (chargers, etc), home!!! Fantastic product!!!!
Date published: 2015-09-06
Rated 5 out of 5 by from I love my little curvy man cord holder so much that I bought I love my little curvy man cord holder so much that I bought one for Christmas for everyone in our family!! Great Product!
Date published: 2015-02-19
Rated 5 out of 5 by from Love this product. was so hurt when I lost it with my ear bu Love this product. was so hurt when I lost it with my ear buds in a cab...but I am ordering several for all my ear buds!
Date published: 2013-03-07
Rated 5 out of 5 by from Awesome product I have four of them they work just how they Awesome product I have four of them they work just how they are supposed to. I recommend these to anyone who are tired of pulling out a tangled up headset.
Date published: 2012-09-17
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_6UKU8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.