Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NITE IZE

Double Gated Carabiner, 3-1/2 In., Black

  • Item# 2EVL2
  • Mfr. Model# SB4-04-01
  • Catalog Page# 1374
  • Catalog Group# D3821
  • UNSPSC# 31162108
Double Gated Carabiner,3-1/2 In.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Handy accessory allows users to attach, carry, and hang any item for accessibility. Secure gate closure. Can attach items to the center bar and link gate ends to connect a second set of items together.

View More

Technical Specs

  • Item Double Gated Carabiner Clip
  • Size 3-1/2"
  • Material Stainless Steel
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms