Skip Content

ST
NITE IZE

Cell Phone Case,Black,Nylon, Elastic

  • Item # 45NW22
  • My Part #
  • Mfr. Model # CCCXT-01-R3
  • Catalog Page # N/A
  • UNSPSC # 43191501
Cell Phone Case,Black,Nylon, Elastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cell Phone Case
  • Material Nylon, Elastic
  • Color Black
  • Fits Brand Various Electronic Devices
  • Fits Model Universal
  • Features Absorbs Shocks and Shields From The Elements, Extra Tall Size
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Cell Phone Case,Black,Nylon, Elastic is rated 4.6 out of 5 by 28.
Rated 5 out of 5 by from Really good case I use this everyday for work. The well designed clip keeps it on my belt and the vertical alignment fits better under a uniform jacket than the horizontal type. My phone is encased in a silicone/polycarbonate bumper and measures 6.425" x 3.533" x 0.55" - fits perfectly in the case. There are only a few decent cases on the market that will fit my phone and this one is outstanding for its security and comfort. May buy a second one in the camo scheme.
Date published: 2017-11-24
Rated 4 out of 5 by from I would buy this product. Does the job very well but I have to undo my belt to get it off. Suggest a handle at the top to press to open the belt clips for removal.
Date published: 2017-11-05
Rated 4 out of 5 by from Awesome case, need more color options My husband bought one of these cases and I loved it when I needed to carry the phone at work. However when we finally had enough to get a second cell I was a little disappointed that there were only two color options available. I would have bought a pink camo/muddy girl styl if it was an option. We ladies need good functioning gear too, but why should we have to give up the little things in life that we might like?
Date published: 2017-10-01
Rated 5 out of 5 by from Best case ever For 15 years I have never purchased any other make phone case. The clips NEVER come off your belt no matter what and if makes the phone impossible to lose. It's very easy to take out and put away again. Best case ever made. Now I am waiting for the X-tall case to come out with a magnet just like I waited for the tall case to get made when I purchase my first 4.7" phone
Date published: 2017-07-04
Rated 5 out of 5 by from I have been using Nite Ize products exclusively for years. I I have been using Nite Ize products exclusively for years. I can't tell you how many times they have saved my phone. I no longer worry about having a case pop open or fall off my belt during activities. Great products at a great price!
Date published: 2016-11-09
Rated 4 out of 5 by from Good phone case especially the belt clip. The clip is strong Good phone case especially the belt clip. The clip is strong and keeps the case from slipping off. Would prefer to have a magnetic closure rather than velcro.
Date published: 2016-10-26
Rated 5 out of 5 by from Excellent case. Fits the phone perfectly, as always. Excellent case. Fits the phone perfectly, as always.
Date published: 2016-10-25
Rated 5 out of 5 by from Fits perfectly on my Duty Belt. I highly recommend it for Po Fits perfectly on my Duty Belt. I highly recommend it for Police gear and camping
Date published: 2016-10-23
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_28
  • loc_en_US, sid_45NW22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.