Skip Content

DV
NITE IZE

Cell Phone Case,iPhone 6,Slate Blue

  • Item # 40LH71
  • My Part #
  • Mfr. Model # CNTI6-27-R8
  • Catalog Page # N/A
  • UNSPSC # 43191501
Cell Phone Case,iPhone 6,Slate Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Accessories

Technical Specs

  • Item Cell Phone Case
  • Material Polycarbonate
  • Color Slate Blue
  • Fits Brand Apple
  • Fits Model iPhone 6
  • Features Streamlined, Lightweight, Soft-Touch Feel and Diamond Grip Pattern
How can we improve our Technical Specifications?

Compliance and Restrictions

None