Skip Content

ST
NITE IZE

Carabiner Key Clip,Matte,11/16 in.,Black

  • Item # 34GN66
  • My Part #
  • Mfr. Model # KMT-01-R3
  • Catalog Page # N/A
  • Catalog Group # J0277
  • UNSPSC # 46171515
Carabiner Key Clip,Matte,11/16 in.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multikey holder includes a flat head screwdriver, blunt box cutter, and a bottle opener.

View More

Technical Specs

  • Item Carabiner Key Clip
  • Type Multitool Key Holder
  • Ring Size 11/16"
  • Attachment Type Carabineer
  • Construction Stainless Steel
  • Finish Matte
  • Features Bottle Opener, Wrench, Ruler, Flat Head Screwdriver, Box Opener
  • Color Black
  • Application For Holding Keys, Flash Light and Small Hand Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Carabiner Key Clip,Matte,11/16 in.,Black is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Love this nifty little tool. As an antiques dealer, I often Love this nifty little tool. As an antiques dealer, I often need an all purpose screwdriver, wrench, bottle opener, measure and box cutter while on the road at auctions or fairs. The best part of this tool is its size and you can take it through airport security. Brilliant little tool and I'm putting them in family stockings this year.
Date published: 2014-07-23
Rated 4 out of 5 by from Neat little doohickey. I used it at least three times on the Neat little doohickey. I used it at least three times on the day that I bought it. It's been handy almost every day for prying, scraping, or opening a battery door. As a bottle opener, meh. It's rather short, and placing the bottle opener on the same side as the clip shortens available leverage even more. Otherwise this is a great little tool!
Date published: 2014-01-30
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_34GN66, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.