Skip Content

DV
NITE IZE

Carabiner Clip,3-1/2 In.,Plastic,Black

  • Item # 3GWC1
  • My Part #
  • Mfr. Model # SBP4-03-01
  • Catalog Page # N/A
  • Catalog Group # D3829
  • UNSPSC # 46182301
Carabiner Clip,3-1/2 In.,Plastic,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Handy accessory allows users to attach, carry, and hang any item for accessibility. Secure gate closure. Can attach items to the center bar and link gate ends to connect a second set of items together.

View More

Technical Specs

  • Item Carabiner Clip
  • Size 3-1/2"
  • Material Plastic
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms