Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
NITE IZE

Car Vent Mount Kit,Universal,Magnet

  • Item # 40LH81
  • My Part #
  • Mfr. Model # STVK-11-R8
  • Catalog Page # N/A
  • UNSPSC # 43191501
Car Vent Mount Kit,Universal,Magnet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Car Vent Mount Kit
  • Material Aluminum
  • Fits Brand Various Electronic Devices
  • Fits Model Universal
  • Includes Vent Mount, Magnet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Car Vent Mount Kit,Universal,Magnet is rated 4.3 out of 5 by 12.
Rated 4 out of 5 by from Good accessory The only issue I have, and it may just be my vents, is the steel ball is heavy which causes my vents to swing and close. I'd like to see Nite Ize use a smaller ball or a hollow ball with a satin finish. A satin finish would eliminate sun reflection off the shinny ball when the unit is not being used but is attached to the vent.
Date published: 2018-06-11
Rated 5 out of 5 by from Great features Installed in my car and it works perfectly.
Date published: 2018-05-19
Rated 1 out of 5 by from Magnet is not strong at all after I saw all the reviews I decided to give it a try. I have a iPhone X with a life proof case. I don’t know if the phone is too heavy but the mount will not hold the phone at all. The phone moves too much and won’t hold the position longer than 2 seconds. I’ve even had the phone fall off a few times.
Date published: 2018-04-15
Rated 5 out of 5 by from Great product! I recently upgraded my phone from an Apple 6s to the 8+ and my old phone mount crumbled under the weight of the phone. The Nite Ize Steelie Dash mount solver that problem; it's so durable, strong and holds the weight of my new phone. An added bonus is the dash mount doesn't block the vent.
Date published: 2017-12-26
Rated 5 out of 5 by from Great for hands free navigation I love this little guy -- it fits right into the vent of my Subaru Impreza [also, my boyfriend's Toyota Tundra] + allows for enough adjustment to give me access to my heat controls + radio controls. When you're mounting it in your vent try a few different angles -- the one that worked for me initially felt upside down, but ultimately had enough leverage to keep my phone straight. I paired this with the Freemount kit, so there is nothing stuck to my phone. The Freemount kits just hugs my phone into place [+ also keeps tight!]. I honestly didn't think I needed this -- until I had it. Much easier to use than balancing my phone/GPS on my knee or center consel.
Date published: 2017-10-04
Rated 4 out of 5 by from I have two of the vent mounts I am a photographer and travel a lot and use rental cars. That is what makes this item perfect for me. I move it from personal car to rental car as I travel. However, with all the moving from vent to vent the latch on one of them has broken after only 6 months of use. I know it's plastic but but should last longer.
Date published: 2017-07-15
Rated 4 out of 5 by from Love it but This product is a great idea I love the concept only one downside is I have a iPhone 6 Plus so it's heavier than the regular iPhone. During rides in the car it tends to vibrate and tilt down.
Date published: 2017-07-05
Rated 3 out of 5 by from High quality but iphone7plus in case to heavy for it Good quality but vent model doesn't work well with vents with vertical fins. Would work better I think on horizontal fins. My truck has vertical fins and the adapter kept working loose. Also, an iphone 7plus in a protective case is too heavy and although the steel ball didn't ever come loose, it also will not hold it in a set position.
Date published: 2017-05-17
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_40LH81, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.