Skip Content

C3
NITE IZE

Black Rubber Bungee Cord with Carabiners, Bungee Length: 8 ft.

  • Item # 26W547
  • My Part #
  • Mfr. Model # NCJ2-03-01
  • Catalog Page # N/A
  • UNSPSC # 31162108
Bungee Cord,Black,8 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bungees Bungee Cord
  • Bungee Length 8 ft.
  • Bungee Material Rubber
  • Bungee End Type Carabiner
  • Bungee End Material Plastic
  • Color Black
  • Bungee Width 5/32"
  • For Use With Tents and Tarps
  • Hook Length 2-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Bungee Cord,Carabiner,2-3/5 In.L,6 In.D is rated 4.3 out of 5 by 3.
Rated 5 out of 5 by from These things worked great for my beach tarp even in strong w These things worked great for my beach tarp even in strong winds it held tight. Easy to work with also would recommend them to anyone .
Date published: 2016-08-14
Rated 4 out of 5 by from I purchased several of these to use with lengths of Paracord I purchased several of these to use with lengths of Paracord to secure items in the rear of my SUV. Rather than using bungee cords which always seemed too long or too short I hook these into the tie-down loops in the back of my vehicle and just pull the end of the Paracord to tighten. They work well. My only suggestion for improvement would be to add a protrusion to the movable portion to make release easier.
Date published: 2016-04-01
Rated 4 out of 5 by from I have a couple and really like the quality of build, and th I have a couple and really like the quality of build, and the way it works. Good to see that people are importing technology ideas from sailing hardware.Now we need to see how durable they are so I can upgrade to a 5
Date published: 2013-03-26
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_26W547, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.