Skip Content

C3
NITE IZE

Bungee Cord,Carabiner,4-8/25 In.L

  • Item # 26W544
  • My Part #
  • Mfr. Model # F9T4-03-01
  • Catalog Page # N/A
  • UNSPSC # 49121503
Bungee Cord,Carabiner,4-8/25 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bungee Cord
  • End Type Carabiner
  • Length 4-8/25"
  • Diameter 4/5"
  • Width 2-1/2"
  • Body Material Rubber
  • Hardware Material Plastic
  • Color Black
  • For Use With Tents and Tarps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Bungee Cord,Carabiner,4-8/25 In.L is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Bought this last fall and finally was able to attach these l Bought this last fall and finally was able to attach these lines to my primary tent just last week. If you are like me, I was always tripping over my tent lines. This rope works like a charm! No more tripping and getting tangled in the tent lines. I added these lines to my tent instead of taking off the original lines - all the better reinforcement for windy conditions.Just wish the lines were 10 or 12 ft long instead of 8. The little gizmo used to tighten the line works very well also. Just make sure you keep one from the package when you attach the first one so you can copy the pattern (the package also has a diagram. One other note, there must be some type of light source in order for the reflective property to work. I highly recommend this product.
Date published: 2016-07-23
Rated 5 out of 5 by from I bought these after a night of Cub Scouts tripping over ten I bought these after a night of Cub Scouts tripping over tent lines and nearly taking my tent down. I was searching for reflective line and found it packaged with the figure 9s. Now it is easy to spot the lines at night and makes finding the tent after a trip in the woods a lot easier. My only complaint? Sell them in a six-pack instead of four!
Date published: 2013-02-27
  • y_2017, m_12, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_26W544, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.