C3
NITE IZE

6"L Gear Tie, Black 2PK

  • Item # 52LD21
  • My Part #
  • Mfr. Model # GTK6-01-2R7
  • Catalog Page # N/A
  • UNSPSC # 39121703
6"L Gear Tie, Black 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.65 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Organize and identify your cords with the bright, versatile Gear Tie Cordable Twist Tie from Nite Ize®. These slimline Gear Ties have an integrated stretch-loop on one end, allowing them to fit over the end of a cord, and then live there to be conveniently available to wrap and identify the cord whenever needed. The 6" size is ideal for wrapping laptop, longer USB, and other charging cords.

• Strong wire inside holds its shape
• Tough rubber shell provides excellent grip
• Waterproof and UV resistant for indoor and outdoor use
• Won't scratch or mark

View More

Technical Specs

  • Item Gear Tie Cordable(TM)
  • Gear Tie Color Black
  • Gear Tie Length 6"
  • Diameter 5.0mm
  • Gear Tie Item Gear Tie
  • Material Rubber, Steel
  • Temp. Range -20 Degrees to 158 Degrees F
  • Resists UV,Water
  • Includes (2) Gear Tie Cordables
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


6 In L Gear Tie, Black 2PK is rated 5.0 out of 5 by 7.
Rated 5 out of 5 by from These are great. I would definitely buy again. I love the different colors and sizes for organizing all of my gear cords from camping to solar equipment, etc. in addition to all of my electronics cords
Date published: 2017-06-07
Rated 5 out of 5 by from These gear ties keep getting better and better. I was given These gear ties keep getting better and better. I was given this tie to try out for my kitchen appliances and iron. The tab where I can slide it on the cord of whatever product and it doesn't fall off is awesome!! I was always loosing the ties or they stretched out. Now I know the cord will always be tied up correctly every time. Some have commented the ties are a bit expensive, but not when you don't have to replace them and they work!!
Date published: 2017-01-12
Rated 5 out of 5 by from It's Just perfect totally worth it It's Just perfect totally worth it
Date published: 2017-01-12
Rated 5 out of 5 by from I saw this product at CES 2017 and it was a huge hit with co I saw this product at CES 2017 and it was a huge hit with consumers. It's small, adjustable and easy to install with your cables. I highly recommend this product, but also make sure you have the right size for your cables.
Date published: 2017-01-07
Rated 5 out of 5 by from Excellent but expensive Excellent but expensive
Date published: 2016-05-11
Rated 5 out of 5 by from These things are truly amazing! I've always been Fascinated These things are truly amazing! I've always been Fascinated with Gear ties and they did it again. I have these attached to just about every on the go cord I own. Truly amazing Product!!
Date published: 2016-04-06
Rated 5 out of 5 by from GearTie Fan #1. when I first saw this product I thought wha GearTie Fan #1. when I first saw this product I thought what a great idea. Then I had to put it to the test. My assistant (SB) liked to fiddle with things at work, so I gave him a Gear Tie and said lets see how long before you break it. (He could break a large paper clip in only a few minutes). A month later he was still playing with the same Gear tie and it had not broke... At that point I was sold. Now I have these all over the place. I love the neon colors because I can color code my cables and quickly grab the one I need without have to check the contact points. But my addiction is worse, I now use the large one in the garage to organize extension cables, boating gear and dirt bike gear. Well worth the investment since they last so long and have multiple uses.... Watch out though or your wife will steal them for the kitchen...
Date published: 2016-02-02
  • y_2018, m_9, d_23, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_52LD21, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.