ST
NITE IZE

6"L Gear Tie, Multiple 1EA

  • Item # 18G630
  • My Part #
  • Mfr. Model # GT6MGB-09-A1
  • Catalog Page # N/A
  • UNSPSC # 39121703
6"L Gear Tie, Multiple 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Nite Ize 3" Gear Tie puts a colorful twist on organizing, tidying, wrapping up those loose ends.

View More

Technical Specs

  • Item Gear Tie
  • Gear Tie Color Multiple
  • Gear Tie Length 6"
  • Diameter 4.0mm
  • Gear Tie Item Gear Tie
  • Material Rubber, Steel
  • Temp. Range -30 Degrees to 170 Degrees F
  • Resists UV,Water
  • Includes (10) Black, (10) Blue, (10) Lime, (10) Pink, (10) Red, (10) Navy Blue, (10) Bright Orange, (10) Forest Green, (10) Yellow, (10) Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


6 In L Gear Tie, Multiple 1EA is rated 5.0 out of 5 by 12.
Rated 5 out of 5 by from Great for travel I use these ties for my USB cables both at home and for work travel and I honestly love them. I like being able to use them over and over. Be aware the wire inside does eventually break, then it's time to buy a new tie.
Date published: 2019-01-10
Rated 5 out of 5 by from Quite versatile and extremely easy to use. Quite versatile and extremely easy to use.
Date published: 2017-01-16
Rated 5 out of 5 by from Really, this is one of the most useful products I have run a Really, this is one of the most useful products I have run across in quite some time. Makes clean bundles of computer wires when I travel so I can just stuff them in my backpack and off I go. I always cary extras in different lengths in place of the old plastic zip ties. Great product.
Date published: 2017-01-11
Rated 5 out of 5 by from We love these ties! My friend has used them for attaching hi We love these ties! My friend has used them for attaching his hook/lure/ line to his pole for a quick pack up. I use them for keeping unsightly wires under control at home and when I travel.
Date published: 2017-01-10
Rated 5 out of 5 by from These are THE BEST item in my RV..I use them for everything. These are THE BEST item in my RV..I use them for everything.most importantly keeping my cabinets closed during rough road travel.. Worth every penny..
Date published: 2017-01-08
Rated 5 out of 5 by from @CES2017 love the product and I finally can organize my long @CES2017 love the product and I finally can organize my long Apple Watch cord. Thank you!
Date published: 2017-01-05
Rated 5 out of 5 by from The gear ties are wonderful, easy for people with arthritis The gear ties are wonderful, easy for people with arthritis or hand problem to use. I absolutely love the ones I use everyday. You can't go wrong with this item.
Date published: 2016-01-21
Rated 5 out of 5 by from One of the best products I have ever purchased!!! One of the best products I have ever purchased!!!
Date published: 2015-12-13
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_18G630, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.