WV
NITE IZE

32"L Gear Tie, Blue 2PK

  • Item # 18G626
  • My Part #
  • Mfr. Model # GT32-2PK-03
  • Catalog Page # N/A
  • UNSPSC # 39121703
32"L Gear Tie, Blue 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.97 / pkg. of 2

Web Price $6.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, reusable rubber shell twist ties are designed with strong wire inside to hold shape and grip.

View More

Technical Specs

  • Item Gear Tie
  • Gear Tie Color Blue
  • Gear Tie Length 32"
  • Diameter 6.6mm
  • Gear Tie Item Gear Tie
  • Material Rubber, Steel
  • Temp. Range -30 Degrees to 170 Degrees F
  • Resists UV,Water
  • Includes (2) Gear Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


32 In L Gear Tie, Blue 2PK is rated 5.0 out of 5 by 7.
Rated 5 out of 5 by from Perfect for Attaching Shade Cloth Bought the GearTie Original 32 inch x 2 pack at Lowes and cut them into 2.5 inch lengths to attach shade cloth to the interior of my FarmTek 12 x 16 greenhouse. They fit perfectly into the rail slots (where the bolts usually go) and the ribbed outside and wire interior made them hold fast. I can pull on the shade cloth and they pop right out when I want to roll back the shade cloth. No more problems with wind, tears , sagging or using bolts to hold the cloth in place. Will buy more for their intended use too.
Date published: 2018-05-31
Rated 5 out of 5 by from One of my favorite tools right now I work as a plumber for a school system. These are great for securing cords, hoses, cables, etc. We also use them as temporary pipe hangers, holding open stall doors, hanging work lights, seems like something new at least once a week.
Date published: 2017-04-22
Rated 5 out of 5 by from These giant ties are a great product. So many uses. These giant ties are a great product. So many uses.
Date published: 2016-04-05
Rated 5 out of 5 by from It makes an excellent stand for a tablet computer. Keep the It makes an excellent stand for a tablet computer. Keep the original hairpin bend in the middle, curl the ends around the edge of the tablet, and bend ~135¡ in the middle. Spread the two parts slightly for use, push them together to stow.
Date published: 2015-02-24
Rated 5 out of 5 by from I use public transportation to my son and I back and forth t I use public transportation to my son and I back and forth to school and work. I use these to lash his backpack to mine to keep my hands free for boarding/deboarding the bus. I also keep one spare because he likes to twist them into different shapes during the ride.
Date published: 2013-06-10
Rated 5 out of 5 by from Outstanding!!Great for securing things to the back of my bik Outstanding!!Great for securing things to the back of my bike.Folds up very small for easy storage when not in use.
Date published: 2012-11-25
Rated 5 out of 5 by from Great in the small boat for neatly storing lines and hanging Great in the small boat for neatly storing lines and hanging the anchor out of the way.
Date published: 2012-08-23
  • y_2018, m_9, d_22, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_18G626, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.