Skip Content

DV
NITE IZE

24"L Dockable Gear Tie, Black 1EA

  • Item # 34GN80
  • My Part #
  • Mfr. Model # GLK24-01-R3
  • Catalog Page # N/A
  • Catalog Group # J0274
  • UNSPSC # 39121703
Mountable Gear Tie,Blk,24 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bendable and sturdy twist ties offer endless and versatile usage. A tough shell helps provide an excellent grip and holds its shape. They are strong in securing uneven bundles in any harsh weather condition or in fresh or salt water applications.

View More

Technical Specs

  • Item Dockable Gear Tie
  • Gear Tie Color Black
  • Gear Tie Length 24"
  • Diameter 6.6mm
  • Gear Tie Item Dockable Gear Tie
  • Material Rubber, Steel, Plastic
  • Temp. Range -10 Degrees to 150 Degrees F
  • Resists UV,Water
  • Includes Dock, (2) No. 8 x 2" Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms