NC
NITE IZE

2-29/32" USB Cable, A Male to 5 Pin B Micro Male, Black

  • Item # 48VF52
  • My Part #
  • Mfr. Model # PKYU-09-R7
  • Catalog Page # N/A
  • UNSPSC # 26121609
2-29/32" USB Cable, A Male to 5 Pin B Micro Male, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item USB Cable
  • USB Specification 2.0
  • Cable Length 2-29/32"
  • Color Black
  • Connector Type A Male to 5 Pin B Micro Male
  • Features Keychain Charger, Durable and Sleekly Designed, Simply Pop Open Protective Cover, Plug In, Sync
  • For Use With Any Device with USB A-Male Port or Mini-B 5-Pin-Male Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


2-29/32 In USB Cable, A Male to 5 Pin B Micro Male, Black is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from These things are genius, I always used to worry I was forget These things are genius, I always used to worry I was forgetting a charger and having one on each set of keys completely eliminated that stress.
Date published: 2016-06-16
Rated 5 out of 5 by from I bought this for my boyfriend because he's always losing hi I bought this for my boyfriend because he's always losing his charging cord. Super convenient!
Date published: 2016-03-17
Rated 5 out of 5 by from Got this as a little "ahhh, you're so thoughtful" gift for m Got this as a little "ahhh, you're so thoughtful" gift for my girlfriend. Worked perfectly.
Date published: 2016-03-05
Rated 5 out of 5 by from This is an awesome product, Love the short USB/Lightning cab This is an awesome product, Love the short USB/Lightning cable no long messy wires do deal with and the wire keychain storage is practical and ingenous.
Date published: 2016-01-17
Rated 5 out of 5 by from great value works great Love that I can clip it onto my bag great value works great Love that I can clip it onto my bag and always have it handy
Date published: 2015-11-22
Rated 4 out of 5 by from This product would have gotten a 5 rating, if the cord would This product would have gotten a 5 rating, if the cord would have been a couple inches longer. It does work as advertised and comes in handy.
Date published: 2015-10-16
  • y_2019, m_1, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_48VF52, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.