ST
NITE IZE

18"L Gear Tie, Multiple 6PK

  • Item # 52LD20
  • My Part #
  • Mfr. Model # GTPP18-A1-R8
  • Catalog Page # N/A
  • UNSPSC # 39121703
18"L Gear Tie, Multiple 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.40 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of a sturdy, colorful rubber exterior with a strong, bendable wire interior, the 18" Gear Tie from Nite Ize® wraps, ties, and organizes medium-sized cords, devices, and tools, in a twist. It is the perfect size to wrap and organize medium-to-large appliance cords and wires. Keep your jumper cables, extension cords, dog leashes, and larger electric cords neat and untangled with a quick simple twist. Ideal for looping and hanging lightweight tools and lanterns . It is reusable, making it easy to reposition and adjust conveniently. Use Gear Ties in the garage, on the boat, in the home, and in countless other places where things need to be secured and organized.

• Waterproof and safe for use in fresh or salt water without damage
• UV resistant
• Tough rubber shell provides excellent grip
• Use indoors and outdoors in any weather
• Strong wire inside holds its shape
• Won't scratch or mark

View More

Technical Specs

  • Item Gear Tie
  • Gear Tie Color Multiple
  • Gear Tie Length 18"
  • Diameter 6.2mm
  • Gear Tie Item Gear Tie
  • Material Rubber, Steel
  • Temp. Range -20 Degrees to 158 Degrees F
  • Resists UV,Water
  • Includes (2) Black, (2) Orange, (2) Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.