DV
NITE IZE

18"L Gear Tie, Lime 2PK

  • Item # 18G619
  • My Part #
  • Mfr. Model # GT18-2PK-17
  • Catalog Page # N/A
  • UNSPSC # 39121703
18"L Gear Tie, Lime 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough, reusable rubber shell twist ties are designed with strong wire inside to hold shape and grip.

View More

Technical Specs

  • Item Gear Tie
  • Gear Tie Color Lime
  • Gear Tie Length 18"
  • Diameter 6.6mm
  • Gear Tie Item Gear Tie
  • Material Rubber, Steel
  • Temp. Range -30 Degrees to 170 Degrees F
  • Resists UV,Water
  • Includes (2) Gear Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms