WG
NITE-EYES

Work Light, Round, Halogen

  • Item # 22DN74
  • My Part #
  • Mfr. Model # S04
  • Catalog Page # N/A
  • UNSPSC # 0
Work Light, Round, Halogen close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Work Light
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting Halogen
  • Mounting - Vehicle Lighting Permanent
  • Lens Color Clear
  • Application Exterior
  • Lens Design Round
  • Light Output 2200 Candle Power
  • Voltage 12VDC
  • Current Drawn 3.9A
  • Base Material ABS Plastic
  • Housing Material ABS Plastic
  • Housing Color Black
  • Lens Material Glass
  • Features Rugged High Impact ABS Housing, Added Safety By Illuminating the Work Area, Great for Any Working Truck Including Utilities, Wreckers, Construction, Industrial, Public Works, Police and Fire, Agriculture and Recreational Vehicles
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None