Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

NITE CAPS Pipe Plug: Hex Nut, End of Pipe, For 10 in Pipe, Neoprene Plug

Item 
53CJ68
Mfr. Model 
Night Cap 10 Inch

Product Details

Catalog Page
2713
Brand
NITE CAPS
Head Type
Hex Nut
Plug Seal Location
End of Pipe
For Pipe Size
10 in
For Minimum Pipe Inside Diameter
9.63 in
For Maximum Pipe Inside Diameter
10.25 in
Plug Seal Material
Neoprene
Plate Material
Aluminum
Application
Pipe
For Use On
Sealing at the End of the Pipe
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
260 °F
Maximum Back Pressure (Air)
0 psi
Overall Height
9.63 in
Test Plug Weight
10 lb
UNSPSC
40142313
Country of Origin
USA (subject to change)
Product Description

These blocking plugs have a vent to allow pressure to be released before removing the plug. They install with a hex-nut closure mechanism that expands and tightens the plug with a hex-nut driver.