Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

NITE CAPS Pipe Plug: Hex Nut, End of Pipe, For 2 in Pipe, Neoprene Plug

Item 
53CJ61
Mfr. Model 
Night Cap 2 Inch

Product Details

Catalog Page
N/A
Brand
NITE CAPS
Head Type
Hex Nut
Plug Seal Location
End of Pipe
For Pipe Size
2 in
For Minimum Pipe Inside Diameter
2 in
For Maximum Pipe Inside Diameter
2.5 in
Plug Seal Material
Neoprene
Plate Material
Aluminum
Application
Pipe
For Use On
Sealing at the End of the Pipe
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
260 °F
Maximum Back Pressure (Air)
0 psi
Overall Height
1.63 in
Test Plug Weight
1.76 lb
UNSPSC
40142313
Country of Origin
USA (subject to change)
Product Description

These blocking plugs have a vent to allow pressure to be released before removing the plug. They install with a hex-nut closure mechanism that expands and tightens the plug with a hex-nut driver.